SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
30204M-90KM1
Description
30204M-90KM1 TAPERED ROLLER BEARING ASSY ; 20MM BORE 47MM OD
Part # 30204M-90KM1
BDI # 1424357
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660655
Assembly Components:
X30204M (1) | Y30204M (1)
Basic Number:
30204
Precision Class:
Standard
30304-90KA1
Description
30304-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 52MM OD X16.5MM WD
Part # 30304-90KA1
BDI # 1424381
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
20
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660075
Assembly Components:
X30304 (1) | Y30304 (1)
Basic Number:
30304
Precision Class:
Standard
32004X-90KA1
Description
32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD
Part # 32004X-90KA1
BDI # 1424406
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32004X (1) | Y32004X (1)
Basic Number:
32004
Precision Class:
Standard
SB 22204 W33 SS
Description
SB 22204 W33 SS SPHERICAL ROLLER BEARING ; 20MMX47MMX18MM
Part # 0304006000
BDI # 344195
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing