Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
21-IDL-SPRK

COMPARE

21-IDL-SPRK

Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T

GATES

Part # 21-IDL-SPRK

BDI # 1100273

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 31.496
Face Width - Inch: 1.24
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.145
Length Thru Bore - Millimeter: 15
Belt Pitch: 8 MM
Other Features: 6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 21

Price Inventory : Request a quotation
Loading Price
QTY
12-IDL-SPRK

COMPARE

12-IDL-SPRK

Description
12-IDL-SPRK IDLER PULLEY ; 20MM BORE 12MM BW 8M 8MM BP 32T

GATES

Part # 12-IDL-SPRK

BDI # 1092981

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.145
Length Thru Bore - Millimeter: 15
Belt Pitch: 8 MM
Other Features: 6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
H35B15 X 20MM KW SS

COMPARE

H35B15 X 20MM KW SS

Description
H35B15 X 20MM KW SS CHAIN SPROCKET ; 15T 35 RIV CHAIN 20MM BORE

TSUBAKI

Part # H35B15 X 20MM KW SS

BDI # 23237859

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: With Set Screw
Pitch Diameter - Millimeter: 45.81
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B19 X 20MM 6X2.8MM KW 2SS

COMPARE

H40B19 X 20MM 6X2.8MM KW 2SS

Description
H40B19 X 20MM 6X2.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG

TSUBAKI

Part # H40B19 X 20MM 6X2.8MM KW 2SS

BDI # 26029485

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.292
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 77.16
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B22X20MM 6X2.8MM KW 2SS

COMPARE

H50B22X20MM 6X2.8MM KW 2SS

Description
H50B22X20MM 6X2.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES W/HT

TSUBAKI

Part # H50B22X20MM 6X2.8MM KW 2SS

BDI # 23775111

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY