SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2012 20MM
Description
2012 20MM TAPER LOCK BUSHING ; 20MM BORE 69.85MM OD
Part # 78582520
BDI # 1099393
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
20
Bore - Inch:
0.787
Global Part Number GPN:
461217
Bushing Series:
2012
3204 A/C3
Description
3204 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3204 A/C3
BDI # 1417450
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
61804-2RZ
Description
61804-2RZ DEEP GROOVE BALL BRG ; 20MM BORE 32MM OD 7MM WD
Part # 61804-2RZ
BDI # 1420859
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2191
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GYAE20RRB
Description
GYAE20RRB INSERT BEARING ; 20MM BORE NARROW IR 47MM OD
Part # GYAE20RRB
BDI # 1356549
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
561317
Mounting Method:
Set Screw