7305 BMU C3
Description
7305 BMU C3 ANG CONTACT BALL BEARING ; 25MM IDX62MM ODX17MM W
Part # 7305BMUC3
BDI # 665309
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7205BMU C3
Description
7205BMU C3 ANGULAR CONTACT BALL BEARING ; 25MM IDX52MM ODX15MM W
Part # 7205BMUC3
BDI # 665257
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)