Page 1 of 3

Next

Compare
S60052RSFG1

COMPARE

S60052RSFG1

Description
S60052RSFG1 BALL BEARING ; 25IDX47ODX12WD MM FOOD GRADE SOLID LUBE

NTN

Part # S60052RSFG1

BDI # 21554761

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S62052RSFG1

COMPARE

S62052RSFG1

Description
S62052RSFG1 DEEP GROOVE BALL BEARING ; 25MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S62052RSFG1

BDI # 21973628

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SUCF205C0FG1

COMPARE

SUCF205C0FG1

Description
SUCF205C0FG1 FLANGE BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCF205C0FG1

BDI # 21586307

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCBFL205-IP69K/F

COMPARE

SUCBFL205-IP69K/F

Description
SUCBFL205-IP69K/F FLANGE BLOCK BEARING ; 2-BOLT FLANGE W/FOOD GRADE GREASE

TIMKEN

Part # SUCBFL205-IP69K/F

BDI # 27641492

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCBT205-IP69K/F

COMPARE

SUCBT205-IP69K/F

Description
SUCBT205-IP69K/F TAKE UP UNIT BEARING ; W/FOOD GRADE GREASE

TIMKEN

Part # SUCBT205-IP69K/F

BDI # 27640825

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 3
Housing Material: Polymer
Mounting Method: Set Screw
Slot Width - Inch: 0.54

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 13.716
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY