Page 1 of 88

Next

Compare
1905S

COMPARE

1905S

Description
1905S DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD

SKF

Part # 1905S

BDI # 662118

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4135
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 61.69 / each QTY
6305 ZJEM

COMPARE

6305 ZJEM

Description
6305 ZJEM DEEP GROOVE BALL BRG ; 25MMX62MMX17MM 1 METAL SHIELD

SKF

Part # 6305 ZJEM

BDI # 21480129

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2804
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 24.88 / each QTY
2205 E-2RS1KTN9

COMPARE

2205 E-2RS1KTN9

Description
2205 E-2RS1KTN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 18MM IR WD

SKF

Part # 2205 E-2RS1KTN9

BDI # 1415153

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 145.03 / each QTY
5305K

COMPARE

5305K

Description
5305K ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM WD

TIMKEN

Part # 5305K

BDI # 1346115

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255332
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 76.75 / each QTY
NJ 2305 ECP

COMPARE

NJ 2305 ECP

Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1

SKF

Part # NJ 2305 ECP

BDI # 1421078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455083
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.61 / each QTY