2206-2RS-TVH

COMPARE

2206-2RS-TVH

Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM X 62MM

FAG

Part # 2206-2RS-TVH

BDI # 1410776

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2206-K-2RS-TVH-C3

COMPARE

2206-K-2RS-TVH-C3

Description
2206-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DOUBLE ROW

FAG

Part # 2206-K-2RS-TVH-C3

BDI # 1139121

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 1.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ306-E-XL-M1-C3

COMPARE

NJ306-E-XL-M1-C3

Description
NJ306-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ306-E-XL-M1-C3

BDI # 1162650

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448408
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY