Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.3
Other Features:
Single Row
Global Part Number GPN:
522011
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F2B-SCEZ-30M-PCR
Description
F2B-SCEZ-30M-PCR; 127565 ; FLANGED BLK BALL BRG 2 BOLT 1.181" BORE
Part # 127565
BDI # 259647
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.3
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
550361
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463908
Bushing Series:
1610
FYTB 30 TF
Description
FYTB 30 TF FLANGED BLOCK BALL BRG ; 30MM BORE 117MM BOLT CIRCLE 2 HOLE
Part # FYTB 30 TF
BDI # 1420114
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554740
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RALE30-XL-NPP-FA106
Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RALE30-XL-NPP-FA106
BDI # 1412145
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar