Page 1 of 57

Next

Compare
1610 X 1-3/16-KW

COMPARE

1610 X 1-3/16-KW

Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB

DODGE

Part # 117160

BDI # 256189

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: Keyway on ID
Global Part Number GPN: 459892
Bushing Series: 1610

Price Inventory : In stock
$ 17.72 / each QTY
2012 X 1-3/16-KW

COMPARE

2012 X 1-3/16-KW

Description
2012 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-3/4" OD 1-1/4" LTB

DODGE

Part # 117165

BDI # 256194

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: Keyway on ID
Global Part Number GPN: 459969
Bushing Series: 2012

Price Inventory : In stock
$ 23.95 / each QTY
F2B-SC-103-NL

COMPARE

F2B-SC-103-NL

Description
F2B-SC-103-NL; 124614 FLANGED BLK BRG

DODGE

Part # 124614

BDI # 258687

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550358
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 80.07 / each QTY
P2B-SCM-103

COMPARE

P2B-SCM-103

Description
P2B-SCM-103; 126148 PILLOW BLK BRG

DODGE

Part # 126148

BDI # 259137

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521867
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 86.09 / each QTY
50BS26 1 3/16

COMPARE

50BS26 1 3/16

Description
50BS26 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-3/16" BORE

MARTIN SPROCKET & GR

Part # 50BS26 1 3/16

BDI # 621496

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.185
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.523
Other Features: With 2 Set Screw
Global Part Number GPN: 33750
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : In stock
$ 58.17 / each QTY