P2B-IP-104R
Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE
Part # 069402
BDI # 246478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Double Row
Global Part Number GPN:
522219
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TWN20
Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # TWN20
BDI # 854486
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Bolt Center Across Shaft - Millimeter:
76.2
Bolt Center Across Shaft - Inch:
3
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Malleable Iron
Other Features:
0.31 Inch Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.125
Base to Center of Shaft - Inch:
1.75
Overall Width - Inch:
4
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
549277
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
1210 1-1/4
Description
1210 1.1/4 TAPER LOCK BUSHING ; 1-1/4" BORE 1-7/8" OD 1" L THRU BORE
Part # 78580604
BDI # 1091958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
461061
Bushing Series:
1210