Page 1 of 3

Next

Compare
1610 X 32MM-KW

COMPARE

1610 X 32MM-KW

Description
1610 X 32MM-KW TL BUSHING ; 32MM BORE 57.15MM OD 25.4MM LTB

DODGE

Part # 119603

BDI # 256945

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 32
Bore - Inch: 1.26
Other Features: Keyway on ID
Global Part Number GPN: 459921
Bushing Series: 1610

Price Inventory : In stock
$ 17.72 / each QTY
1610 32MM

COMPARE

1610 32MM

Description
1610 32MM TAPERED BUSHING ; 32MM BORE 57.15MM OD 25.4MM LTB

MARTIN SPROCKET & GR

Part # 1610 32MM

BDI # 616136

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 32
Bore - Inch: 1.26
Other Features: Keyway on ID
Global Part Number GPN: 463909
Bushing Series: 1610

Price Inventory : In stock
$ 15.91 / each QTY
GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 80.13 / each QTY
NA49/32-XL

COMPARE

NA49/32-XL

Description
NA49/32-XL X-LIFE NEEDLE ROLLER BRG ; 32MM BORE 52MM OD

INA

Part # NA49/32-XL

BDI # 18314976

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591533
Self Aligning: No

Price Inventory : In stock
$ 53.55 / each QTY
L100 32MM 10X3.3MM KW

COMPARE

L100 32MM 10X3.3MM KW

Description
L100 32MM 10X3.3MM KW HUB ; 32MM BORE 64.516MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441332

BDI # 595181

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY