VCJT1 3/8
Description
VCJT1 3/8 FLANGE BLOCK BEARING UNIT ; 1-3/8" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # VCJT1 3/8
BDI # 1374498
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546916
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
F4B-SXV-106
Description
F4B-SXV-106; 131387 FLANGED BLK BRG ; NON RETURNABLE
Part # 131387
BDI # 261187
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
551646
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
LFT-SC-106
Description
LFT-SC-106 FLANGE BLK BALL BRG ; 1-3/8" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 124652
BDI # 258715
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
552147
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
F4B 106-FM
Description
F4B 106-FM FLANGED BALL BRG ; 1.37" BORE 4-BOLT ECCENTRIC LOCK
Part # F4B 106-FM
BDI # 22400141
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
3020 1-3/8
Description
3020 1.3/8 TAPER LOCK BUSHING ; 1-3/8" BORE 4-1/4" OD 2" L THRU BORE
Part # 78596106
BDI # 1103646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
461313
Bushing Series:
3020