Page 1 of 82

Next

Compare
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
SET13-900SA

COMPARE

SET13-900SA

Description
SET13-900SA TPD RLR MULTI-BRNG KIT ; 1.377IN BORE X 2.32" OD

TIMKEN

Part # SET13-2

BDI # 1373024

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 2.328
Outside Diameter - Millimeter: 59.131
Bore - Millimeter: 35

Bore - Inch: 1.378
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: L68149 (1) | L68110 (1)
Basic Number: L68149
Precision Class: Standard

Price Inventory : In stock
$ 20.08 / each QTY
5207C

COMPARE

5207C

Description
5207C ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

SKF

Part # 5207C

BDI # 1403161

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256132
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 55.12 / each QTY
GE35KRRB

COMPARE

GE35KRRB

Description
GE35KRRB INSERT BEARING ; 35MM BORE IR WID 72MM OD

TIMKEN

Part # GE35KRRB

BDI # 1356254

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.2
Outer Race Profile: Spherical
Global Part Number GPN: 561215
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 92.41 / each QTY
3207 A-2RS1/C3

COMPARE

3207 A-2RS1/C3

Description
3207 A-2RS1/C3 ANG CONTACT BALL BEARING ; 35MMX72MMX27MM DOUBLE ROW

SKF

Part # 3207 A-2RS1/C3

BDI # 1250313

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258078
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY