Page 1 of 16

Next

Compare
2788A-2

COMPARE

2788A-2

Description
2788A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 1.01" WD

TIMKEN

Part # 2788A-2

BDI # 1329708

Features

Component: Cone
Width - Millimeter: 25.654
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647717
Precision Class: Standard
Basic Number: 2788A

Price Inventory : In stock
$ 34.85 / each QTY
RAS1 1/2

COMPARE

RAS1 1/2

Description
RAS1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS1 1/2

BDI # 1371452

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.363
Other Features: Single Row | High Base
Global Part Number GPN: 520359
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 132.67 / each QTY
YCJ1 1/2 SGT

COMPARE

YCJ1 1/2 SGT

Description
YCJ1 1/2 SGT FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

TIMKEN

Part # YCJ1 1/2 SGT

BDI # 1375511

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 546837
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 111.68 / each QTY
LM29700LA-902A1

COMPARE

LM29700LA-902A1

Description
LM29700LA-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD 1-1/2" BORE

TIMKEN

Part # LM29700LA-902A1

BDI # 1364295

Features

Component: Assembly
Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: 1 Single Cone | Light Medium Duty | With Duo-Face-Plus Seal

Global Part Number GPN: 661816
Assembly Components: LM29748 (1) | LM29700LA (1)
Basic Number: LM29700LA
Precision Class: Standard

Price Inventory : In stock
$ 35.63 / each QTY
RTU1 1/2

COMPARE

RTU1 1/2

Description
RTU1 1/2 TAKE-UP BRG UNIT ; 1-1/2" BORE 11/16" SLOT WID 4" SLOT-SLOT

TIMKEN

Part # RTU1 1/2

BDI # 1371784

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN: 674588
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 230.56 / each QTY