Page 1 of 37

Next

Compare
SH X 1-5/8-KW

COMPARE

SH X 1-5/8-KW

Description
SH X 1-5/8-KW QD BUSHING ; 1-5/8" BORE 1.871" OD 1-5/16" LTB

DODGE

Part # 120363

BDI # 257221

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID
Global Part Number GPN: 460831
Bushing Series: SH

Price Inventory : In stock
$ 18.84 / each QTY
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 33.32 / each QTY
G1110KRRB

COMPARE

G1110KRRB

Description
G1110KRRB INSERT BEARING ; 1-5/8" BORE IR WID 3.347" OD

TIMKEN

Part # G1110KRRB

BDI # 1356156

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Spherical
Global Part Number GPN: 561501
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 114.67 / each QTY
3585-2

COMPARE

3585-2

Description
3585-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1.216" WD

TIMKEN

Part # 3585-2

BDI # 1337897

Features

Component: Cone
Width - Millimeter: 30.886
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649135
Precision Class: Standard
Basic Number: 3585

Price Inventory : In stock
$ 44.27 / each QTY
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY