SH X 1-5/8-KW
Description
SH X 1-5/8-KW QD BUSHING ; 1-5/8" BORE 1.871" OD 1-5/16" LTB
Part # 120363
BDI # 257221
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
460831
Bushing Series:
SH
5016 1 5/8
Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA
Part # 5016 1 5/8
BDI # 622178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
G1110KRRB
Description
G1110KRRB INSERT BEARING ; 1-5/8" BORE IR WID 3.347" OD
Part # G1110KRRB
BDI # 1356156
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561501
Mounting Method:
Eccentric Collar
3585-2
Description
3585-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1.216" WD
Part # 3585-2
BDI # 1337897
Features
Component:
Cone
Width - Millimeter:
30.886
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649135
Precision Class:
Standard
Basic Number:
3585
MR 26 N
Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID
Part # 5452660000
BDI # 347311
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23055
Self Aligning:
No