INS-SCM-112
Description
INS-SCM-112 INSERT BALL BRG ; 1-3/4" BORE IR WID 3.543" OD
Part # 123356
BDI # 258312
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560800
Mounting Method:
Set Screw
FC-SC-112
Description
FC-SC-112 FLANGE BLK BALL BRG ; 1-3/4" BORE 4.8" BOLT CIRCLE 4 HOLE
Part # 124228
BDI # 258566
Features
Cartridge Pilot Diameter - Inch:
4
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
4.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549971
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
F2B-DL-112
Description
F2B-DL-112; 128770 FLANGED BLK BALL BRG ; NON RETURNABLE
Part # 128770
BDI # 260074
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550487
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.869
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521552
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
5 HSB X 1.75 STL OMEGA 7300333
Description
5 HSB X 1.75 STL OMEGA 7300333 ; NON-RETURNABLE COUPLING HUB
Part # 10287401
BDI # 18141151
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs