GW211PPB13

COMPARE

GW211PPB13

Description
GW211PPB13 DEEP GROOVE BALL BEARING ; 1.785" ID 3.937" OD 63/64" WD SR

TIMKEN

Part # GW211PPB13

BDI # 1356469

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 100.84 / each QTY
W210PPB5

COMPARE

W210PPB5

Description
W210PPB5 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 30.18MM WD

TIMKEN

Part # W210PPB5

BDI # 1374917

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 75.47 / each QTY