33110
Description
33110 TAPERED ROLLER BRG ; 50MM IDX85MM ODX26MM WD SGL ROW
Part # 33110
BDI # 1415703
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33110
22310 E
Description
22310 E SPHR ROLLER BRG ; 50MM BORE 110MM OD 40MM WID SHAFT MOUNT
Part # 22310 E
BDI # 1417152
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21310 E
Description
21310 E SPHR ROLLER BRG ; 50MMX110MMX27MM SHAFT MOUNT
Part # 21310 E
BDI # 1421585
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22310 E/C3
Description
22310 E/C3 SPHR ROLLER BRG ; 50MM BORE 110MM OD 40MM WID SHAFT MOUNT
Part # 22310 E/C3
BDI # 1417194
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA366-2
Description
NA366-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-31/32" BORE 63/64" WD
Part # NA366-2
BDI # 1367327
Features
Component:
Cone
Width - Millimeter:
25.019
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646580
Precision Class:
Standard
Basic Number:
NA366