KD120CPO

COMPARE

KD120CPO

Description
KDN.KD120CPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 12" IDX13" OD

KAYDON

Part # KDN.KD120CP0

BDI # 21439655

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 13

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,381.33 / each QTY
L357049-90045

COMPARE

L357049-90045

Description
L357049-90045 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # L357049-90045

BDI # 1362669

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.5
Outside Diameter - Millimeter: 393.7
Bore - Millimeter: 304.8

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 655562
Assembly Components: L357049 (2) | L357010CD (1) | L357049XA (1)
Basic Number: L357049
Precision Class: Standard

Price Inventory : Available to order
$ 6,394.20 / each QTY
KG120CP0

COMPARE

KG120CP0

Description
KDN.KG120CP0 RADIAL CONTACT BALL BRG ; 12" IDX14" OD

KAYDON

Part # KDN.KG120CP0

BDI # 21439934

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 14

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 1,538.67 / each QTY