RAPTOR 30HSB 2-1/8IN
Description
RAPTOR 30HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4.62" HUB DIA SHAFT
Part # 015585
BDI # 20492305
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Q1 2 1/8
Description
Q1 2 1/8 TAPERED BUSHING ; 2-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 1/8
BDI # 610616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465025
Bushing Series:
Q1
LM806649-2
Description
LM806649-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-1/8" BORE 3/4" WD
Part # LM806649-2
BDI # 1365275
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
649034
Precision Class:
Standard
Basic Number:
LM806649
45287-2
Description
45287-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1-7/32" WD
Part # 45287-2
BDI # 1343371
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646699
Precision Class:
Standard
Basic Number:
45287
1060T 2 1/8
Description
1060T 2 1/8 COUPLING HUB ; 2-1/8" BORE 3" HUB DIA 4.09" OD
Part # 006611
BDI # 239225
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs