Page 1 of 42

Next

Compare
F4B-SCED-203

COMPARE

F4B-SCED-203

Description
F4B-SCED-203; 076059 FLANGED BLK BRG

DODGE

Part # 076059

BDI # 248564

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Nominal Bolt Circle Diameter Round - Inch: 7.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Extreme Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 196.85 / each QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
RCJT2 3/16

COMPARE

RCJT2 3/16

Description
RCJT2 3/16 FLANGE BRG UNIT ; 2-3/16" BORE 7.3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJT2 3/16

BDI # 1371644

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546783
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 215.09 / each QTY
YASM2 3/16

COMPARE

YASM2 3/16

Description
YASM2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YASM2 3/16

BDI # 1375476

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Medium Duty | High Base
Global Part Number GPN: 520020
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 170.76 / each QTY
P4B-S2-203R

COMPARE

P4B-S2-203R

Description
P4B-S2-203R; 070363 PILLOW BLK RLR BRG ; NON RETURNABLE

DODGE

Part # 070363

BDI # 247134

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.625
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521075
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 386.08 / each QTY