Page 1 of 817

Next

Compare
MSF-35T

COMPARE

MSF-35T

Description
MSF-35T FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 7.9" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705687

BDI # 347680

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Skwezloc | Has Flinger
Global Part Number GPN: 12234
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
FY 2.3/16 FM

COMPARE

FY 2.3/16 FM

Description
FY 2.3/16 FM FLANGED BALL BEARING UNIT

SKF

Part # FY 2.3/16 FM

BDI # 1265266

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN: 554918
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UELP211-203D1

COMPARE

UELP211-203D1

Description
UELP211-203D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UELP211-203D1

BDI # 1235461

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.4
Other Features: Single Row | Light Duty
Global Part Number GPN: 500360
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
W211PPB2

COMPARE

W211PPB2

Description
W211PPB2C5 DEEP GROOVE BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD

TIMKEN

Part # W211PPB2C5

BDI # 1374923

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY