DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QVVP14V207SM
Description
QVVP14V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVP14V207SM
BDI # 763607
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505346
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
521644
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QACW13A207ST
Description
QACW13A207ST CARTRIDGE SPH RLR BRG ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # QACW13A207ST
BDI # 783980
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.1
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
543528
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.731
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522286
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2