Page 1 of 57

Next

Compare
399D-2

COMPARE

399D-2

Description
399D-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD

TIMKEN

Part # 399D-2

BDI # 1339601

Features

Component: Double Cone
Width - Millimeter: 55.55
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646840
Precision Class: Standard
Basic Number: 399

Price Inventory : In stock
$ 357.20 / each QTY
YAK2 7/16

COMPARE

YAK2 7/16

Description
YAK2 7/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE

TIMKEN

Part # YAK2 7/16

BDI # 1375409

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Low Base
Global Part Number GPN: 520110
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 173.75 / each QTY
3535 X 2-7/16-KW

COMPARE

3535 X 2-7/16-KW

Description
3535 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117222

BDI # 256229

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID
Global Part Number GPN: 460221
Bushing Series: 3535

Price Inventory : In stock
$ 91.00 / each QTY
DU-DI-207R

COMPARE

DU-DI-207R

Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023491

BDI # 240988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 800.16 / each QTY
P2B-S2-207LE-NL;074856

COMPARE

P2B-S2-207LE-NL;074856

Description
P2B-S2-207LE-NL ; 074856 ; PILLOW BLK ROLLER BRG NON RETURNABLE

DODGE

Part # 074856

BDI # 21486886

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.28
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
$ 428.08 / each QTY