Page 1 of 38

Next

Compare
6213-2Z/VA208

COMPARE

6213-2Z/VA208

Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL

SKF

Part # 6213-2Z/VA208

BDI # 1260007

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Extreme Temperature Variant
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Graphite
Internal Clearance: C0-Medium
Internal Special Features: Segmented Cage
Snap Ring: No

Price Inventory : In stock
$ 309.75 / each QTY
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
22313 EK/C3

COMPARE

22313 EK/C3

Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID

SKF

Part # 22313 EK/C3

BDI # 1418917

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 342.21 / each QTY
8313

COMPARE

8313

Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW

SKF

Part # 8313

BDI # 663245

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254745
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
$ 902.24 / each QTY
2517 X 65MM-KW

COMPARE

2517 X 65MM-KW

Description
2517 X 65MM-KW TL BUSHING ; 65MM BORE 85.725MM OD 44.45MM LTB

DODGE

Part # 119643

BDI # 256976

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 65
Bore - Inch: 2.559
Other Features: Keyway on ID
Global Part Number GPN: 460073
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY