Page 1 of 15

Next

Compare
P2B-S2-211R

COMPARE

P2B-S2-211R

Description
P2B-S2-211R; 070284 PILLOW BLK BRG

DODGE

Part # 070284

BDI # 247085

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521533
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 655.32 / each QTY
SNW 16X2.11/16

COMPARE

SNW 16X2.11/16

Description
SNW 16X2.11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB

SKF

Part # SNW 16X2.11/16

BDI # 1266664

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.35
Length Thru Bore - Inch: 2.376
Bore - Millimeter: 68.275

Bore - Inch: 2.688
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 66.72 / each QTY
3020 X 2-11/16-KW

COMPARE

3020 X 2-11/16-KW

Description
3020 X 2-11/16-KW TL BUSHING ; 2-11/16" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117129

BDI # 256168

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Keyway on ID
Global Part Number GPN: 460127
Bushing Series: 3020

Price Inventory : In stock
$ 44.31 / each QTY
Q1 2 11/16

COMPARE

Q1 2 11/16

Description
Q1 2 11/16 TAPERED BUSHING ; 2-11/16" BORE 2-7/8" OD 2-1/2" LTB

MARTIN SPROCKET & GR

Part # Q1 2 11/16

BDI # 610617

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465026
Bushing Series: Q1

Price Inventory : In stock
$ 44.92 / each QTY
F4S-S2-211RE

COMPARE

F4S-S2-211RE

Description
F4S-S2-211RE FLANGED BLK RLR BRG ; NON RETURNABLE

DODGE

Part # 070576

BDI # 247247

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Nominal Bolt Circle Diameter Round - Inch: 7.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger | With Set Screw
Global Part Number GPN: 546532
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 673.95 / each QTY