Page 1 of 30

Next

Compare
NU 314 ECM

COMPARE

NU 314 ECM

Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1

SKF

Part # NU 314 ECM

BDI # 1418632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455795
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 449.44 / each QTY
7314 BECBM

COMPARE

7314 BECBM

Description
7314 BECBM ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD

SKF

Part # 7314 BECBM

BDI # 1420656

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257537
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 309.25 / each QTY
NU 1014 ECP

COMPARE

NU 1014 ECP

Description
NU 1014 ECP CYLINDRICAL RLR BRG ; 70MM IDX110MM ODX20MM WD

SKF

Part # NU 1014 ECP

BDI # 1261750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455374
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.53 / each QTY
22314 E/C3

COMPARE

22314 E/C3

Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E/C3

BDI # 1415964

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 392.75 / each QTY
6314/C3VL0241

COMPARE

6314/C3VL0241

Description
6314/C3VL0241 DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD SR OPEN

SKF

Part # 6314/C3VL0241

BDI # 1417378

Features

Enclosure: Open
Outer Race Width - Millimeter: 35
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
$ 666.84 / each QTY