SNW 120X3.7/16
Description
SNW 120X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 3.971" LTB
Part # SNW 120X3.7/16
BDI # 1266643
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.863
Length Thru Bore - Inch:
3.971
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve
F X 3-7/16-KW
Description
F X 3-7/16-KW QD BUSHING ; 3-7/16" BORE 4-7/16" OD 3-5/8" LTB
Part # 120570
BDI # 257416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
460464
Bushing Series:
F
R1 3 7/16
Description
R1 3 7/16 SPLIT TAPER BUSHING ; 3-7/16" BORE 4" OD 2.88" LTB
Part # 1070424
BDI # 326646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Global Part Number GPN:
459106
Bushing Series:
R1
FSAF 22520
Description
FSAF 22520 PILLOW BLK BRG ; 3-7/16" BORE 4-1/2" BASE-CTR HGT 4 HOLE
Part # FSAF 22520
BDI # 1266142
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501582
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
3535 3 7/16
Description
3535 3 7/16 TAPERED BUSHING ; 3-7/16" BORE 5" OD 3-1/2" LTB
Part # 3535 3 7/16
BDI # 619083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
464200
Bushing Series:
3535