Page 1 of 6

Next

Compare
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
32026 X

COMPARE

32026 X

Description
32026 X TAPERED ROLLER BRG ; 130MMX200MMX45MM

SKF

Part # 32026 X

BDI # 1419309

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32026

Price Inventory : In stock
$ 404.44 / each QTY
22226 EK

COMPARE

22226 EK

Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK

BDI # 1416027

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,665.71 / each QTY
22226 EK/C3

COMPARE

22226 EK/C3

Description
22226 EK/C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK/C3

BDI # 1415796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY