LQBR 20-2LS
Description
LQBR 20-2LS QUADRO LBCR ; LINEAR BALL BEARING
Part # M/2201525
BDI # 1239203
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Center Across Shaft - Millimeter:
103
Other Features:
M6 Bolt | Each Sealed on One End
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
140
Other Features:
One Piece Housing | M10 Bolt | Each Sealed on One End
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
PL025x050AD-N power lock
Description
TSUBAKI PL025x050AD-N power lock
Part # PL025x050AD-N power lock
BDI # 25154319
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25
Length - Millimeter:
40.005
Other Features:
Power-Lock
Length - Inch:
1.575
PL055X085 AS
Description
PL055X085 AS KEYLESS SCREW LOCKING ASSY ; 55MM BORE 85MM OD
Part # PL055X085 AS POWER LOCK
BDI # 928942
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
55
Length - Millimeter:
24
Other Features:
11 Locking Screws
Length - Inch:
0.945
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
30
Length - Millimeter:
28.5
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.122