2012 X 1-7/16-KW
Description
2012 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117167
BDI # 256196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459974
Bushing Series:
2012
FC-SCM-100
Description
FC-SCM-100 FLANGE BLK BALL BRG ; 1" BORE 3.7" BOLT CIRCLE 4 HOLE
Part # 126167
BDI # 259138
Features
Cartridge Pilot Diameter - Inch:
3
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.331
Nominal Bolt Circle Diameter Round - Inch:
3.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
549954
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RAPTOR 10HSB 1-5/8IN
Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT
Part # 015519
BDI # 20492189
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Air Handling
Global Part Number GPN:
521988
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FB-SCFS-100-SHFS
Description
FB-SCFS-100-SHFS FLANGE BRKT BALL BRG ; 1" BORE STAINLESS STEEL HOUSING
Part # 137530
BDI # 22800726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.036
Length Thru Bore - Inch:
1.34
Other Features:
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing