6306NRC3
Description
6306NRC3 DEEP GROOVE BALL BEARING ; 30MM BORE 72MM OD 19MM WD SR OPEN
Part # 6306NRC3
BDI # 1403038
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6306ZZC3
Description
6306ZZC3 DEEP GROOVE BALL BEARING ; 30MM X 72MM X 19MM SHIELDED SR
Part # 6306ZZC3
BDI # 1403039
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
62082RSC3
Description
62082RSC3 DEEP GROOVE BALL BEARING ; 40MM X 80MM X 18MM SEALED SR
Part # 62082RSC3
BDI # 1403014
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
63072RSC3
Description
63072RSC3 DEEP GROOVE BALL BEARING ; 35MM X 80MM X 21MM SEALED SR
Part # 63072RSC3
BDI # 1403042
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6200ZZC3
Description
6200ZZC3 BALL BEARING ; 10MM X 30MM X 9MM SHIELDED SR
Part # 6200ZZC3
BDI # 553477
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No