6306ZZC3
Description
6306ZZC3 DEEP GROOVE BALL BEARING ; 30MM X 72MM X 19MM SHIELDED SR
Part # 6306ZZC3
BDI # 1403039
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6200ZZC3
Description
6200ZZC3 BALL BEARING ; 10MM X 30MM X 9MM SHIELDED SR
Part # 6200ZZC3
BDI # 553477
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
B-2414
Description
B-2414 NEEDLE ROLLER BEARING ; 1-1/2" BORE 1-7/8" OD 7/8" WID
Part # B-2414
BDI # 1407420
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591729
Self Aligning:
No
IR-243220
Description
IR-243220 NRB INNER RING ; 1-1/2" BORE 2" OD 1-1/4" WID
Part # IR-243220
BDI # 1087179
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592199
Self Aligning:
No
6215ZZC3
Description
6215ZZC3 BALL BEARING ; 75MM X 130MM X 25MM 2 SHIELD C3
Part # 6215ZZC3
BDI # 1403025
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No