7311WN/311KSDBE4150C1
Description
7311WN/311KSDBE4150C1 AC BALL BRG ; 55MM ID 130MM OD 58MM WD
Part # 7311WN/311KSDBE4150C1
BDI # 1350530
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
2 (1 Pair)