Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
QF15X1-1/4

COMPARE

QF15X1-1/4

Description
QF15 X 1-1/4 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X1-1/4

BDI # 754646

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L099 1-1/8 1/4X1/8 KW

COMPARE

L099 1-1/8 1/4X1/8 KW

Description
L099 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L099-HUB-1-1/8-1/4X1/8KW

BDI # 592664

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 5/8 3/16X3/32 KW

COMPARE

L100 5/8 3/16X3/32 KW

Description
L100 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-5/8-3/16X3/32KW

BDI # 592674

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF15X30MM

COMPARE

QF15X30MM

Description
QF15 X 30MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X30MM

BDI # 754486

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C276 42MM 12X3.3MM KW

COMPARE

C276 42MM 12X3.3MM KW

Description
C276 42MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C276-HUB-42MMH7-12X3.3MMKW

BDI # 595491

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY