1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.500 ; 704609 GRID CPLG 1-1/2" BORE 2-1/4" HUB
Part # 10010801
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Length - Millimeter:
49.225
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.938
Bushing Series:
SK
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Global Part Number GPN:
461416
Bushing Series:
3525
22226 E
Description
22226 E SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID SHAFT MOUNT
Part # 22226 E
BDI # 1422111
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22317 EK/C3
Description
22317 EK/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID
Part # 22317 EK/C3
BDI # 1415403
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing