Page 1 of 620

Next

Compare
PA5-028DF090

COMPARE

PA5-028DF090

Description
PA5-028DF090 TIMING BELT PULLEY ; NON-RETURNABLE LIMITED AVAILABILITY

BOSTON GEAR

Part # 54690

BDI # 173700

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: PA Series
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : In stock
$ 70.43 / each QTY
14MX-56S-20

COMPARE

14MX-56S-20

Description
14MX-56S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192056

BDI # 1094978

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : In stock
$ 265.61 / each QTY
P44-8MGT-20

COMPARE

P44-8MGT-20

Description
P44-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082044

BDI # 1125742

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
$ 96.65 / each QTY
14MX-71S-37

COMPARE

14MX-71S-37

Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193071

BDI # 1094999

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : In stock
$ 419.15 / each QTY
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 146.51 / each QTY