Page 1 of 200

Next

Compare
SNW 32X5.1/2

COMPARE

SNW 32X5.1/2

Description
SNW 32X5.1/2 BRG ADAPTER SLEEVE

SKF

Part # SNW 32X5.1/2

BDI # 1268006

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 400.35 / each QTY
P4B522-TAF-315R

COMPARE

P4B522-TAF-315R

Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE

DODGE

Part # 037612

BDI # 243084

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar
Global Part Number GPN: 520899
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,509.49 / each QTY
6036 M/C4

COMPARE

6036 M/C4

Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN

SKF

Part # 6036 M/C4

BDI # 1255488

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,272.20 / each QTY
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
SET813-900SA

COMPARE

SET813-900SA

Description
SET813-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD

TIMKEN

Part # SET813-2

BDI # 1373219

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12.25
Outside Diameter - Millimeter: 311.15
Bore - Millimeter: 234.95

Bore - Inch: 9.25
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM446349NW (2) | LM446310D (1)
Basic Number: SET813
Precision Class: Standard

Price Inventory : In stock
$ 5,743.08 / each QTY