23220EJW33
Description
23220EJW33 SPHERICAL RLR BRG ; NON-RETURNABLE 100MM ID 180MMOD 60.3MM W
Part # 23220EJW33
BDI # 22496697
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32020X-9X026
Description
32020X-9X026 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32020X-9X026
BDI # 1424423
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32020X (1) | Y32020X (1)
Basic Number:
X32020
Precision Class:
Standard
22320KEJW33
Description
22320KEJW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD STEEL CAGE
Part # 22320KEJW33
BDI # 23594246
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22320EJW33C3
Description
22320EJW33C3 SPHERICAL RLR BRG ; 100MM ID 215MM OD STEEL CAGE
Part # 22320EJW33C3
BDI # 23594049
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23120EJW33
Description
23120EJW33 SPHERICAL RLR BRG ; 100MM ID 165MM OD 52MM WD
Part # 23120EJW33
BDI # 1318331
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing