Page 1 of 46

Next

Compare
F4B-E-315R

COMPARE

F4B-E-315R

Description
F4B-E-315R; 023116 FLANGED BLK BRG

DODGE

Part # 023116

BDI # 240717

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 11
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551342
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,258.40 / each QTY
P4B522-TAF-315R

COMPARE

P4B522-TAF-315R

Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE

DODGE

Part # 037612

BDI # 243084

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar
Global Part Number GPN: 520899
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,509.49 / each QTY
NU 1020 M/C3

COMPARE

NU 1020 M/C3

Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1

SKF

Part # NU 1020 M/C3

BDI # 1267182

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455381
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 588.88 / each QTY
L521945-2

COMPARE

L521945-2

Description
L521945-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 27/32" WID

TIMKEN

Part # L521945-2

BDI # 1362884

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 646328
Precision Class: Standard
Basic Number: L521945

Price Inventory : In stock
$ 221.29 / each QTY
F4S-S2-315R

COMPARE

F4S-S2-315R

Description
F4S-S2-315R FLANGED BLK RLR BRG ; 3-15/16" BORE 10.7" BOLT CIRCLE 4 HOLE

DODGE

Part # 070559

BDI # 247237

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Nominal Bolt Circle Diameter Round - Inch: 10.7
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger | With Set Screw
Global Part Number GPN: 546577
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,449.49 / each QTY