Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 501

Next

Compare
SL192324-TB-XL-BR

COMPARE

SL192324-TB-XL-BR

Description
SL19 2324

INA

Part # 057243190-0000

BDI # 1412450

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6224

COMPARE

6224

Description
6224

ZKL BEARINGS

Part # 6224

BDI # 1479205

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22224 EK

COMPARE

22224 EK

Description
22224 EK SPHERICAL ROLLER BEARING ; 120MM BORE 215MM OD 58MM WID

SKF

Part # 22224 EK

BDI # 1415467

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22324EJW33

COMPARE

22324EJW33

Description
22324EJW33

TIMKEN

Part # 22324EJW33

BDI # 1317384

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SEB120 7CE3UL

COMPARE

SEB120 7CE3UL

Description
71924 ACDGA/P4A(SEB120-7CE3UL)

SNFA BEARINGS

Part # SEB120 7CE3UL

BDI # 1478704

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY