22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
95475-2
Description
95475-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-3/4" BORE 2-1/2" WID
Part # 95475-2
BDI # 1352874
Features
Component:
Cone
Width - Millimeter:
63.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645580
Precision Class:
Standard
Basic Number:
95475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559851
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23024EJW33
Description
23024EJW33 SPHERICAL RLR BRG ; 120 MM BORE 180 MM OD STEEL CAGE
Part # 23024EJW33
BDI # 1318069
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row