35BS10 1/2
Description
35BS10 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 10T 1/2" BORE
Part # 35BS10 1/2
BDI # 618619
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32285
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35BS13 1/2
Description
35BS13 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 13T 1/2" BORE
Part # 35BS13 1/2
BDI # 618645
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32291
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
CCYR 1 7/8 S
Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER
Part # 4170510000
BDI # 344096
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21215
A4059-2
Description
A4059-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 0.59" BORE 0.433" WD
Part # A4059-2
BDI # 1425076
Features
Component:
Cone
Width - Millimeter:
10.998
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
14.986
Precision Class:
Standard
Basic Number:
A4059
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591325
Self Aligning:
No