Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488295
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
MA2012
Description
MA2012 PILLOW BLOCK ROLLER BEARING ; 3/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # 10409315
BDI # 18144366
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503025
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
1108 19MM
Description
1108 19MM TAPERED BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 19MM
BDI # 614628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463821
Bushing Series:
1108
SUPER10OPN
Description
SUPER10OPN LINEAR BEARING ; 5/8" BORE 1-1/8" OD
Part # SUPER10OPN
BDI # 854177
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball