Page 1 of 3

Next

Compare
23226KEJW33C3

COMPARE

23226KEJW33C3

Description
23226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226KEJW33C3

BDI # 21963870

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,461.67 / each QTY
799A-90142

COMPARE

799A-90142

Description
799A-90142 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD

TIMKEN

Part # 799A-90142

BDI # 1351401

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Outside Diameter - Millimeter: 206.375
Bore - Millimeter: 130.175

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN: 660129
Assembly Components: 799A (2) | 792CD (1) | X1S-799A (1)
Basic Number: 799
Precision Class: Standard

Price Inventory : In stock
$ 2,371.69 / each QTY
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
22226 EJW33

COMPARE

22226 EJW33

Description
22226 EJW33 SPHERICAL RLR BRG ; 130MM ID 230MM OD 64MM WD OPEN

TIMKEN

Part # 22226EJW33

BDI # 1317010

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 951.52 / each QTY
22226KEJW33C3

COMPARE

22226KEJW33C3

Description
22226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 64MM WD ST CAGE

TIMKEN

Part # 22226KEJW33C3

BDI # 1317019

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 951.52 / each QTY