7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM129848-90278
Description
HM129848-90278 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS E
Part # HM129848-90278
BDI # 1358173
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Outside Diameter - Millimeter:
220.675
Bore - Millimeter:
144.45
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
660512
Assembly Components:
HM129848 (2) | HM129814D (1) | HM129848XA (1) | K85508 (2) | K86861 (2)
Basic Number:
HM129848
Precision Class:
Standard
32030 X
Description
32030 X TAPERED ROLLER BRG ; 150MM IDX225MM ODX48MM WD SGL ROW
Part # 32030 X
BDI # 1419311
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
150
Bore - Inch:
5.906
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32030 (1) | Y32030 (1)
Basic Number:
32030
Precision Class:
Standard
22330 CC/C3W33
Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/C3W33
BDI # 1418109
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing