50BS15HT 5/8
Description
50BS15HT 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T SINGLE 5/8" BORE HARDENED
Part # 50BS15HT 5/8
BDI # 621307
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
32506
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
30303-90KA1
Description
30303-90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 47MM X 15.25MM SINGLE ROW
Part # 30303-90KA1
BDI # 1424380
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660057
Assembly Components:
X30303 (1) | Y30303 (1)
Basic Number:
30303
Precision Class:
Standard
35BS15 5/8
Description
35BS15 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 15T 5/8" BORE
Part # 35BS15 5/8
BDI # 618660
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32354
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H35B12F X 5/8
Description
H35B12F X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 5/8" BORE
Part # H35B12FJ
BDI # 916222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38531
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore