7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6032 M/C3
Description
6032 M/C3 DEEP GROOVE BALL BRG ; 160MM BORE 240MM OD 38MM WD SR OPEN
Part # 6032 M/C3
BDI # 1420679
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2311
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
EE107060-2
Description
EE107060-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 6" BORE 2-15/16" WD
Part # EE107060-2
BDI # 1354412
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649374
Precision Class:
Standard
Basic Number:
EE107060
QJ 232 N2MA
Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD
Part # QJ 232 N2MA
BDI # 1421025
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257374
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing