P4B534-ISAF-515RE
Description
P4B534-ISAF-515RE; 037855 ; PILLOW BLOCK ROLLER BEARING
Part # 037855
BDI # 243149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
179.781
Other Features:
Double Row
Global Part Number GPN:
520823
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22536
Description
SAF 22536 PILLOW BLOCK HSG ; 6-7/16" BORE 7-1/2" BASE-CTR HGT 4 HOLE
Part # SAF 22536
BDI # 1306564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
254
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501442
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22534
Description
SAF 22534 PILLOW BLOCK HSG ; 5-15/16" BORE 7-1/16" BASE-CENTRE 4 HOLE
Part # SAF 22534
BDI # 1266434
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244.475
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501445
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MP5600F
Description
MP5600F PILLOW BLOCK ROLLER BEARING ; 6" ID 4B 7.06BASE-CNTR 20.5" BOLT CNTR
Part # 10421444
BDI # 18145579
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Other Features:
Double Row | Double Collar
Global Part Number GPN:
502612
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
SNW34X5-15/16
Description
SNW-34X5-15/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING
Part # 34X5.938
BDI # 21941502
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Lock Washer | Tapered Threaded Sleeve